Bar/Prep Strainer in Brilliance Stainless
Bar/Prep Strainer in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-7/8" diameter brass flange
- Drop-in basket with lift handle for ease of use
- For bar/prep sink applications
- Solid brass construction ensures quality and reliability
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-22/25 in
- Drain Diameter:
- 2-7/8 in
- Handle Material:
- Brass
- Height:
- 2-3/4 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Accessory
- Weight:
- 0.545 lb
- Width:
- 2-1/2 in