DESCRIPTION

  • With gasket
  • W/S end valve

Delta Faucet Base with Gasket in Brilliance Polished Brass

DRP10965PB

Manufacturer Part #: RP10965PB

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Depth
2 in
Faucet Part Type
Handle Base
GSA Approved
No
Handle Material
Brass
Height
2 in
IAPMO Listed
No
Maximum Height
2 in
NSF Certified
No
Side Spray
No
Type
Faucet
Weight
0.114

Print