Base with Gasket for Widespread Lavatory in Polished Chrome
Victorian Base with Gasket for Widespread Lavatory in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End valve base with gasket for 2255/2256/3555
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Escutcheon
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.21 lb