Brass Handle Base with Gasket in Chrome

You last purchased this on
 
Delta Faucet

Brass Handle Base with Gasket in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Brass Handle Base with Gasket in Chrome

  • Fast #
  • Part #DRP10965
  • Item #620380
  • Manufacturer Part #RP10965
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • W/S end valve
  • With gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Base
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.32 lb