Base with Gasket in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Base with Gasket in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Base with Gasket in Brilliance Polished Brass

  • Fast #
  • Part #DRP10965PB
  • Item #624169
  • Manufacturer Part #RP10965PB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • W/S end valve
  • With gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle Base
GSA Approved:
No
Height:
2 in
IAPMO Listed -:
No
Material:
Brass
Maximum Height:
2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.114 lb