DESCRIPTION

  • Fits transfer valve for roman tub handshowers and diverters
  • Metal lever handles

Delta Faucet Cassidy™ Bath Diverter Transfer Valve Lever Handle

DH598

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® Diverter Trims
CARB OTC LEED Compliant
No
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
3 in
IAPMO Listed
No
Length
3-1/4 in
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Width
3-1/4 in

Starting at
$40.58
EACH
  • QUANTITY

DOCUMENTS