DESCRIPTION

  • Fits single control lavatory centersets
  • Includes screw
  • Single clear knob handle kit with button and set screw

Delta Faucet Bath Handle with Button & Screw Set Single Handle

DRP17449

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Lever
Length
3-13/16 in
Number of Handles
Single Handle

Starting at
$15.44
EACH
  • QUANTITY