8-3/4 in. Shower Shelf in Polished Nickel

You last purchased this on
 
Delta Faucet

Decor Assist™ 8-3/4 in. Shower Shelf in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Decor Assist™ 8-3/4 in. Shower Shelf in Polished Nickel

  • Fast #
  • Part #D41316PN
  • Item #4783732
  • Manufacturer Part #41316-PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diameter: 7/8 in.
  • Supports loads exceeding 250 lbs when properly installed
  • Corner shelf also functions as assist bar
  • Retrievable assist bar wall anchor included
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
300 lb
Collection:
Decor Assist™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-3/4 in
Material:
Metal, Plastic
NSF Certified:
No
Number of Shelves:
1
Product Type:
Accessory
Shape:
Other
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Towel Bar Included:
No
UL Listed:
No
Weight:
2.9 lb
Width:
8-3/4 in