DESCRIPTION

  • Maximum horizontal adjustment: 7-3/4"
  • Maximum vertical adjustment: 13-1/2"
  • Slip joints in the drain and overflow lines
  • Solid brass construction

Delta Faucet Classic Bath Waste Assembly with Toe Operated Drain

DRP693

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
Yes
Collection
Classic
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Brass

Starting at
$160.65
EACH
  • QUANTITY

DOCUMENTS