DESCRIPTION

Delta Faucet Battery Holder, 4-C Cell

DRP53231

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
NSF Certified
No
WaterSense Labeled
No

Starting at
$12.56
EACH
  • QUANTITY