DESCRIPTION

  • For bidet and lavatory applications
  • Handle base and nut

Delta Faucet Vero® Bidet Base

DRP62961

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Vero®
Color Finish
Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Material
Brass

Starting at
$121.64
EACH
  • QUANTITY