DESCRIPTION

  • H2O Kinetic® technology
  • Includes standard 1/2" rough-in
  • Jet rotates 360°

Delta Faucet 1.8 gpm Body Jet

D50101

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
IAPMO Listed
Yes
Length
3 in
Material
Zinc
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
No

Starting at
$121.8
EACH
  • QUANTITY