DESCRIPTION

  • Rough-in
  • Surface mounted
  • Touch-Clean® spray holes

Delta Faucet 2 gpm Surface Mount Body Spray

D50102

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-7/16 in

Starting at
$87.24
EACH
  • QUANTITY