DESCRIPTION

Delta Faucet Body Spray Decorative Cover (Trim Only)

DRP42167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY