DESCRIPTION

  • Automatically extends when water is turned on
  • Diameter: 1-3/4"
  • Finished spray face
  • Rotates up to 50° in any direction
  • Rough, trim, and spray head required for complete unit
  • Spray setting: full

Delta Faucet HydraChoice™ Body Full Spray Sprayhead

DSH5000

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
HydraChoice™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpm
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

Starting at
$17.31
EACH
  • QUANTITY