DESCRIPTION

  • Adjusts both vertically and horizontally
  • Features patented H2Okinetic(TM) technology
  • Requires 1/2" R50001 body spray rough-in.
  • Rough opening must be a minimum of 2 5/8" diameter.

Delta Faucet 1.6 gpm Body Spray Trim (Trim Only)

DT50001

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.6 gpm
Height
3-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Plastic
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
No

Starting at
$90.3
EACH
  • QUANTITY