DESCRIPTION

  • Adjusts both vertically and horizontally
  • H2O Kinetic® technology
  • Required 1/2" body spray rough-in sold separately

Delta Faucet Body Spray Trim (Trim Only)

DT50050

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
1.6 gpm
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4 in
Material
Zinc
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
No
Width
4 in

Starting at
$113.4
EACH
  • QUANTITY