1.5 gpm Body Spray Trim in Brilliance Luxe Nickel (Trim Only)
1.5 gpm Body Spray Trim in Brilliance Luxe Nickel (Trim Only)
Frequently Purchased Together
Product Details
- 1/2" rough-in
- 3 1/2" height and width
- Flush mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-47/50 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-1/2 in
- Length:
- 13/32 in
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.975 lb