This product requires certification to purchase.

Delta Bonacci: 14 Series 6-Setting Integrated Diverter Trim

Delta Faucet

Bonacci™ Delta Bonacci: 14 Series 6-Setting Integrated Diverter Trim

  • Fast #
  • Part #DT24945BL
  • Item #14260115
  • Manufacturer Part #T24945-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 14 Series 6-Setting Integrated Diverter Trim

  • Fast #
  • Part #DT24945BL
  • Item #14260115
  • Manufacturer Part #T24945-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • STREAMLINED LOOK: MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • CUSTOMIZABLE EXPERIENCE: 6-function diverter offers 3 individual positions and 3 shared positions to customize your shower experience
  • EASY-TO-USE CONTROLS: Top handle controls diverter functions, while bottom handle controls on/off and temperature
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles make it easy to adjust controls
  • PRESSURE-BALANCE VALVE: Monitor® 14 Series single-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal integrated shower diverter rough (R22000 series) separately to complete the unit
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-11/25 in
Height
7-81/100 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bonacci™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
DT24945BL
UPC
195205174318