Delta Bonacci: 14 Series Shower Trim
Bonacci™ Delta Bonacci: 14 Series Shower Trim
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: H2Okinetic® PowerDrench® Spray, Full Spray, Massage Spray, Full Spray + Massage, and Pause
- FEELS LIKE MORE WATER: H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- INVIGORATING SPRAY: H2Okinetic® PowerDrench® Spray creates powerful water patterns for an energizing experience
- TEMPERATURE-SAVING SETTING: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
- PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Bonacci™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Depth:
- 10-13/100 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 14 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Type:
- DT14245CZPR
- UPC:
- 195205173779
- WaterSense Labeled:
- Yes