This product requires certification to purchase.

Delta Bonacci: 14 Series Valve Only Trim

Delta Faucet

Bonacci™ Delta Bonacci: 14 Series Valve Only Trim

  • Fast #
  • Part #DT14045PNPR
  • Item #14260479
  • Manufacturer Part #T14045-PN-PR
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 14 Series Valve Only Trim

  • Fast #
  • Part #DT14045PNPR
  • Item #14260479
  • Manufacturer Part #T14045-PN-PR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
  • PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets, showers and accessories, including towel bars, robe hooks and more
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-63/100 in
Height
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bonacci™
Color Finish Category
Nickel Tones
Color Finish Name
Lumicoat Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Product Type
Valve Trim
Type
DT14045PNPR
UPC
195205173731