This product requires certification to purchase.

Delta Bonacci: 18" Towel Bar

Delta Faucet

Bonacci™ Delta Bonacci: 18" Towel Bar

  • Fast #
  • Part #D74518
  • Item #14261242
  • Manufacturer Part #74518
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: 18" Towel Bar

  • Fast #
  • Part #D74518
  • Item #14261242
  • Manufacturer Part #74518
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
  • CONVENIENT STORAGE: 18-inch towel bar helps keep your bathroom organized
  • READY FOR INSTALLATION: Mounting hardware included
  • INSTALLATION INFO: Extends 3-3/8 inches from wall
  • INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
  • RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
  • BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
  • LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
  • LIVE CUSTOMER SUPPORT: Backed by Delta Faucet's warranty and highly trained, live customer support
  • Requires Certification
Dimensions & Measurements
Depth
3-19/50 in
Height
2 in
Characteristics & Features
Collection
Bonacci™
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Type
D74518
UPC
195205174844