Delta Bonacci: 8" Towel Bar with Shelf
Bonacci™ Delta Bonacci: 8" Towel Bar with Shelf
Package Quantity Info:
Each: 1 Case: 3 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CREATES COHESIVE LOOK: Perfectly coordinates with the Bonacci™ Bath Collection
- CONVENIENT, MULTI-FUNCTION STORAGE: 8-inch towel bar with shelf helps reduce clutter and keep your bathroom organized
- FLEXIBLE INSTALLATION: Shelf can be installed above or below bar to accommodate storage needs
- READY FOR INSTALLATION: Mounting hardware included
- INSTALLATION INFO: Extends 4 inches from wall
- INSTALLATION TIP: Wood blocking is preferable behind all wall surfaces
- RECOMMENDED FASTENERS: If wood blocking is not available, the following fasteners are suggested: tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts
- BUILT TO LAST: Quality is our top priority, so all our products must meet stringent quality and performance standards
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and tub/shower products
- LEARN MORE: Find more information in our technical documents and on Delta Faucet’s YouTube
Specifications
- ADA Compliant:
- No
- Collection:
- Bonacci™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Height:
- 3-14/25 in
- Material:
- Zinc
- Type:
- D74508BL
- UPC:
- 195205173588