This product requires certification to purchase.

Delta Bonacci: Floor Mount Tub Filler Trim

Delta Faucet

Bonacci™ Delta Bonacci: Floor Mount Tub Filler Trim

  • Fast #
  • Part #DT4745PNPRFL
  • Item #14261362
  • Manufacturer Part #T4745-PN-PR-FL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Floor Mount Tub Filler Trim

  • Fast #
  • Part #DT4745PNPRFL
  • Item #14261362
  • Manufacturer Part #T4745-PN-PR-FL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in (R4700-FL or R4700-FLWS) separately to complete the unit
  • HAND SHOWER INCLUDED: Includes coordinating 2-function hand shower with Full Spray and ProClean® Spray
  • POWERFUL SPRAY: ProClean® wide fan spray cleans more surface area faster
  • EASY-TO-CLEAN HAND SHOWER: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • PIVOTING HAND SHOWER HOLDER: Pivot feature makes it easy to position the hand shower over the tub, helping prevent water droplets on the floor
  • STRETCHABLE HOSE: Includes 60-82 inch (1524-2083 mm) stretchable hose for extended reach in the tub
  • CONVENIENT SHELF: Integrated shelf makes it easy to keep a beverage, book or other personal items within reach while bathing
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature and volume
  • SMART ENGINEERING: Hand shower includes certified dual check valves for backflow protection
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
12-63/100 in
Flow Rate
10 gpm
Hand Shower Flow Rate
1.75 gpm
Height
42-1/2 in
Spout Height
41-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bonacci™
Color Finish Category
Nickel Tones
Color Finish Name
Lumicoat Polished Nickel
Faucet Type
Floor Mount Tub Filler with Handshower
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Type
DT4745PNPRFL
WaterSense Labeled
Yes
UPC
195205174592