This product requires certification to purchase.

Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

Delta Faucet

Bonacci™ Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

  • Fast #
  • Part #D645CZPRDST
  • Item #14258189
  • Manufacturer Part #645-CZ-PR-DST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Single Handle Mid-Height Bathroom Faucet

  • Fast #
  • Part #D645CZPRDST
  • Item #14258189
  • Manufacturer Part #645-CZ-PR-DST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • EASY INSTALLATION: Fits single hole installations
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust volume and temperature
  • TEMPERATURE INDICATOR: Optional red/blue temperature indicator ring included
  • INSTALLATION TIP: Minimum 2-inch clearance to backsplash recommended
  • INSTALLATION INFO: 3/8-inch compression fittings
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-47/50 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
9-19/100 in
Spout Height
7 in
Spout Reach
5-19/50 in
Included Components
Deck Plate Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Collection
Bonacci™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D645CZPRDST
WaterSense Labeled
Yes
UPC
195205173366