This product requires certification to purchase.

Delta Bonacci: Two Handle Wall Mount Bathroom Faucet

Delta Faucet

Bonacci™ Delta Bonacci: Two Handle Wall Mount Bathroom Faucet

  • Fast #
  • Part #DT3545LFBLWL
  • Item #14260042
  • Manufacturer Part #T3545LF-BLWL
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Two Handle Wall Mount Bathroom Faucet

  • Fast #
  • Part #DT3545LFBLWL
  • Item #14260042
  • Manufacturer Part #T3545LF-BLWL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • WALL MOUNT INSTALLATION: Fits 3-hole, 8-inch wall mount installations
  • SLEEK LOOK: Wall mounted for an upscale look and more streamlined vanity space
  • ROUGH-IN KIT REQUIRED: Trim kit only, must purchase rough-in kit separately (R3500-WL)
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
  • INSTALLATION INFO: Accommodates wall thicknesses from 1/8 to 1-1/8 inches
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching showers and accessories, including towel bars, robe hooks and more
  • WATER EFFICIENT: Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard-helping you save water without compromising performance.
  • DRAIN NOT INCLUDED: Drain assembly sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-63/100 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
2-3/50 in
Spout Reach
8-47/50 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Bonacci™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
DT3545LFBLWL
WaterSense Labeled
Yes
UPC
195205174677