This product requires certification to purchase.

Delta Bonacci: Two Handle Widespread Bathroom Faucet

Delta Faucet

Bonacci™ Delta Bonacci: Two Handle Widespread Bathroom Faucet

  • Fast #
  • Part #D3545PRDST
  • Item #14259879
  • Manufacturer Part #3545-PR-DST
4 out of 5 Customer Rating
Brand image
Delta Faucet

Bonacci™ Delta Bonacci: Two Handle Widespread Bathroom Faucet

  • Fast #
  • Part #D3545PRDST
  • Item #14259879
  • Manufacturer Part #3545-PR-DST
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • CLEANING MADE SIMPLER: Lumicoat® finishes easily wipe clean without cleaners and chemicals on the product’s most commonly touched areas
  • LASTS 2X LONGER: Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • READY FOR INSTALLATION: Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • FLEXIBLE INSTALLATION: Fits 3-hole, 4-16 inch installations
  • MATCHING DRAIN INCLUDED: Metal push pop-up drain assembly in matching finish is ADA compliant and simple to install, operate and clean
  • EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other sink debris
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
  • INSTALLATION TIP: Minimum 2-1/2 inch clearance to backsplash recommended
  • INSTALLATION INFO: 3/8-inch compression fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-3/4 in
Faucet Center Size
16 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
8-19/100 in
Spout Height
8-19/100 in
Spout Reach
5-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Bonacci™
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
D3545PRDST
WaterSense Labeled
Yes
UPC
195205173533