DESCRIPTION

  • For 1600 tub/shower series

Delta Faucet Bonnet

DRP6079

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$10.24
EACH
  • QUANTITY