Brass Bonnet Nut for 470-DST and 470-WE-DST

You last purchased this on
 
Delta Faucet

Brass Bonnet Nut for 470-DST and 470-WE-DST

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Brass Bonnet Nut for 470-DST and 470-WE-DST

  • Fast #
  • Part #DRP51503
  • Item #3698980
  • Manufacturer Part #RP51503
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bonnet
  • Requires Certification

Specifications

Brand Model Compatibility:
470-DST and 470-WE-DST
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-14/25 in
Faucet Part Type:
Bonnet Nut
GSA Approved:
No
Height:
1-25/32 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No