DESCRIPTION

  • Description: Cap

Delta Faucet Bonnet Nut

DRP1050

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

Starting at
$6.68
EACH
  • QUANTITY