Bottle for RP1001 and RP1000 Series

You last purchased this on
 
Delta Faucet

Bottle for RP1001 and RP1000 Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Bottle for RP1001 and RP1000 Series

  • Fast #
  • Part #DRP21904
  • Item #510958
  • Manufacturer Part #RP21904
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with all Delta® soap dispenser heads
  • Holds 13 oz
  • Genuine Delta® repair parts
  • Backed by Delta Faucet’s lifetime limited warranty
  • 13 ounce bottle is made of non-corrosive plastic
  • Refillable from above the deck
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
RP1001 and RP1000 Series
Capacity:
13 oz
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Material:
Plastic
Product Type:
Bottle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.05 lb