DESCRIPTION

  • 2.80" O.D.
  • Also available in chrome, Pearl Nickel, Aged Pewter, and Polished Brass
  • Genuine Delta repair parts
  • Shower flange

Delta Faucet Classic® Bottom Shower Flange

DRP38452

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Classic®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Diameter
2-13/16 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$13.29
EACH
  • QUANTITY