Two Handle Roman Tub Faucet with Handshower in Black Stainless
Bowery™ Two Handle Roman Tub Faucet with Handshower in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Coordinating hand shower included
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Hand shower flows at 1.75 gpm
- Temperature and volume controlled with handles
- Hand shower includes double check valves for backflow protection
- Ships with coordinating handle(s) for quick and easy installation
- ADA compliant metal lever handles
- Rigid slip-on spout
- Fits 4-hole 8-16 in. installations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Bowery™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Depth:
- 10-19/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-11/25 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 8-3/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- Yes
- Weight:
- 0.4 lb