Delta Faucet
Bowery™ Double Lever Handle Roman Tub Faucet in Brilliance® Stainless
Part #DT2748SS | Item #7924465 | Manufacturer Part #T2748-SS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2700, R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- ADA compliant metal lever handles
- Ships with coordinating handle(s) for quick and easy installation
- Temperature and volume controlled with handles
- Fits 3-hole 8-16 in. installations
- Rigid slip-on spout
- Red/blue indicators
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Center Size: 8 in - 16 in
Collection: Bowery™
Color Finish: Brilliance® Stainless
Color Finish Category: Stainless Steel
Depth: 10-19/50 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 18 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Metal Lever
Height: 10-11/25 in
IAPMO Listed: No
Material: Metal
Maximum Height: 10-11/25 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 6 in
Spout Type: Rigid Slip-On
Style: Transitional
Trim Only: Yes
Tub Spout Reach: 8-3/4 in
Type: Faucet
UL Listed: No
WaterSense Labeled: No
Weight: 5.206