Escutcheon Bathroom Faucet Part in Chrome
Bowery™ Escutcheon Bathroom Faucet Part in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower escutcheon for 14 Series
- Red/blue pad print temperature indicator
- For use with the Bowery Bath Collection
- Set screw attaches at bottom of escutcheon
- Clean face with no screw holes
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Escutcheon
- Height:
- 6 in
- Material:
- Zinc
- Maximum Height:
- 6 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.088 lb