1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Brilliance® Polished Nickel

  • Fast #
  • Part #D72030PN
  • Item #2052037
  • Manufacturer Part #72030-PN
4.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-11/16 x 4-1/2 in. Brass Disposer Flange and Stopper in Brilliance® Polished Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4-1/2 in. diameter brass flange
  • Solid brass construction
  • Disposal flange and stopper
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Accessories
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Diameter:
4-1/2 in
End Connection 1:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
Height:
1-11/16 in
IAPMO Listed -:
No
Material:
Brass
Origin:
Global
Product Type:
Disposer Flange, Stopper
Side Spray:
No
Size:
1-11/16 in x 4-1/2 in
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Weight:
0.8 lb