Brass Kitchen Repair Part
Brass Kitchen Repair Part
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Retainer
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.05 lb