DESCRIPTION

  • For replacement in two handle faucets
  • Guaranteed to not tarnish or corrode
  • Sold individually

Delta Faucet Brass Stem Assembly For Faucets

DRP25513

Type:

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Material
Brass
Type
Hot & Cold

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.97
EACH
  • QUANTITY

DOCUMENTS