Brass Toe-Tap Drain in Polished Brass
Classic Brass Toe-Tap Drain in Polished Brass
Frequently Purchased Together
Product Details
- Toe-operated
- Stopper screw threads are 5/16 in. - 18
- Stopper and waste plug
- Technical assistance available at 1.800.345.DELTA
- Includes both stopper assembly and waste plug
- Waste plug is 11/2 In. x111/2 NPSM
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-21/25 in
- Drain Body Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Height:
- 1-19/50 in
- Maximum Height:
- 1-19/50 in
- Product Type:
- Drain Stopper Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Thread Size:
- 5/16 in
- Thread Type:
- Threaded
- Weight:
- 0.63 lb