Brass Toe-tap Drain in Venetian Bronze
Classic Brass Toe-tap Drain in Venetian Bronze
Frequently Purchased Together
Product Details
- Toe-operated
- Stopper screw threads are 5/16" - 18
- Stopper and waste plug
- Stopper screw threads are 5/16" - 18"
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Name:
- Venetian Bronze
- Drain Body Material:
- Brass
- Height:
- 1-3/8 in
- IAPMO Listed -:
- No
- Style:
- Contemporary/Modern
- Weight:
- 0.63 lb
- Width:
- 2-7/8 in