24 in. Towel Bar in Matte Black
Broderick 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfectly coordinates with the Broderick® bath collection
- Extends 3-11/16 in from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
- Backed by Delta Faucet's lifetime limited warranty
- Mounting hardware included with product
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Collection:
- Broderick
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 25-3/4 in
- Diameter:
- 5/8 in
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-11/16 in
- Type:
- D78424BL
- UPC:
- 195205083528
- Width:
- 25-3/4 in