This product requires certification to purchase.

8-1/4 in. Diverter Tub Spout in Matte Black

Delta Faucet

Broderick® 8-1/4 in. Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP103401BL
  • Item #10349985
  • Manufacturer Part #RP103401BL
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick® 8-1/4 in. Diverter Tub Spout in Matte Black

  • Fast #
  • Part #DRP103401BL
  • Item #10349985
  • Manufacturer Part #RP103401BL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 384
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Broderick® Bath Collection
  • Pull up to divert water from tub spout to shower head
  • Extends 8-1/4 inches from wall
  • Universal tub spout adapter allows for thread, sweat or slip-on installation
  • Sold individually
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
8-1/4 in
Height
3-47/50 in
Length
8-1/4 in
Spout Reach
7-1/2 in
Tub Spout Reach
7-1/2 in
Width
3 in
Characteristics & Features
Collection
Broderick®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Tub Spout
Material
Plastic
Material Type
ABS
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DRP103401BL
UPC
195205084976