This product requires certification to purchase.

One Handle Single Function Shower Faucet in Lumicoat® Chrome (Trim Only)

Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Chrome (Trim Only)

  • Fast #
  • Part #DT14284PR
  • Item #10350007
  • Manufacturer Part #T14284-PR
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick One Handle Single Function Shower Faucet in Lumicoat® Chrome (Trim Only)

  • Fast #
  • Part #DT14284PR
  • Item #10350007
  • Manufacturer Part #T14284-PR
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® spray creates powerful water patterns, for an energizing experience
  • Single spray setting
  • Monitor® 14 Series single-function pressure balance cartridge
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle
  • ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9 in
Height
13-3/50 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Broderick
Color Finish Category
Chromes
Color Finish Name
Lumicoat Chrome
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spray Type
Spray
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
UPC
195205084235