Single Handle Bar Faucet in Chrome
Broderick™ Single Handle Bar Faucet in Chrome
Frequently Purchased Together
Product Details
- Optional 6 in. deck plate RP100844 available for purchase separately
- Solid brass fabricated body
- Fits 1 or 3-hole 4 in. installations (with optional deck plate, sold separately)
- Order RP100632 for coordinating soap dispenser (sold separately)
- High-arc spout does not swivel
- Valve rotates counterclockwise and cycles from off to cold with volume control cold only, then full flow to mix and hot positions
- Ceramic disc cartridge
- H-C indicator markings
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Broderick™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 7-1/16 in
- Spout Type:
- Fixed
- Weight:
- 5.75 lb