Tub Fill Cross Handle Kit in Matte Black
Broderick™ Tub Fill Cross Handle Kit in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Broderick® bath collection wall mount tub filler
- Handle kit includes two cross handles
- Backed by Delta Faucet's lifetime limited warranty
- ADA compliant
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 4-13/100 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Type:
- DH584BL
- UPC:
- 195205083825
- Width:
- 2-1/2 in