This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Lumicoat® Stainless

Delta Faucet

Broderick™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Lumicoat® Stainless

  • Fast #
  • Part #DT24884SSPR
  • Item #10350044
  • Manufacturer Part #T24884-SS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Two Handle Pressure Balancing Valve Trim with Integrated Diverter in Lumicoat® Stainless

  • Fast #
  • Part #DT24884SSPR
  • Item #10350044
  • Manufacturer Part #T24884-SS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MultiChoice® Integrated Shower Diverter provides a sleek, streamlined style for your shower while eliminating the need for an additional diverter valve
  • 3-function diverter offers 2 individual positions and 1 shared position
  • Top handle controls diverter functions
  • Bottom handle controls on/off and temperature
  • Trim kit only, must order MultiChoice® Universal integrated shower diverter rough (R22000 series) separately to complete the unit
  • Cartridges included
  • ADA compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-47/50 in
Diameter
6-3/4 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Height
7-22/25 in
Width
6-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Broderick™
Color Finish Category
Stainless Steel
Color Finish Name
Lumicoat Stainless
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
Yes
Valve Trim Type
Pressure Balancing, Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.1016
ASSE Standards
ASSE 1016
CSA Certified
Yes
Product Type
Valve Trim
UPC
195205084495


Recommended Accessories