Two Handle Roman Tub Faucet in Matte Black (Handles Sold Separately) (Trim Only)
Broderick™ Two Handle Roman Tub Faucet in Matte Black (Handles Sold Separately) (Trim Only)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 3-hole 8-16 inch installations (10-16 inch centers recommended)
- Handles not included
- Purchase coordinating lever or cross handles separately
- Trim kit only, must purchase rough (R2700 or R2707) separately to complete the unit
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Collection:
- Broderick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/2 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Handle Material:
- Brass
- Height:
- 9-3/50 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 9-3/50 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 195205084617