This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Handles Sold Separately) (Trim Only)

Delta Faucet

Broderick™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT3784BLLHP
  • Item #10350073
  • Manufacturer Part #T3784-BLLHP
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Broderick™ Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Handles Sold Separately) (Trim Only)

  • Fast #
  • Part #DT3784BLLHP
  • Item #10350073
  • Manufacturer Part #T3784-BLLHP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 8-16 inch installations (10-16 inch centers recommended)
  • Handle not included
  • Purchase coordinating lever or cross handle separately
  • Trim kit only, must purchase rough (R3708-PX or R3709-PX) separately to complete the unit
  • Coordinating hand shower included
  • Single spray setting
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
  • Hand shower includes double check valves for backflow prevention
  • WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-69/100 in
Faucet Center Size
8 in - 16 in
Flow Rate
1.75 gpm
Hand Shower Flow Rate
1.75 gpm
Height
9-3/50 in
Spout Height
9-3/50 in
Tub Spout Reach
9-1/2 in
Characteristics & Features
Collection
Broderick™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Hand Shower
Handle Material
Brass
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205084877