Wall Mount Tub Filler in Chrome (Handles Sold Separately)
Broderick Wall Mount Tub Filler in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- Lumicoat® finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral build-up and hard water stains on the product's most commonly touched areas
- Fits 3-hole wall mount installations
- Handles not included
- Purchase coordinating lever or cross handles separately
- Trim kit only, must purchase rough (R3500-WL) separately to complete the unit
- Accommodates wall thicknesses from 1/8 in - 3-3/4 in
- Single spray setting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your hand shower with the touch of a finger
- Hand shower includes double check valves for backflow prevention
- WaterSense labeled hand shower uses at least 20% less water than the industry standard without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Broderick
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-31/100 in
- Installation Type:
- Wall Mount
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Single
- Spout Height:
- 11-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-3/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes