2-1/2 in. Plastic Button Set in Chrome
2-1/2 in. Plastic Button Set in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set screw included
- Backed by Delta faucet's lifetime limited warranty
- Compatible with two-handle knobs
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 2-1/2 in
- Faucet Part Type:
- Button Set
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.052 lb